Beli nozzles spray di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EXAIR Atomizing Spray Nozzlesatribut:
- UNSPSC: 31211908
- Fluid Delivery Speed: Low
- Material: Stainless Steel
- Maximum Working Pressure (psig): 250
- Thread Size (FNPT): 1/4
- MATABi SprayerDeskripsi:-The amount of residual liquid can be checked with the translucent tank.-The fiberglass nozzle is equipped with an easy to hold grip with ergonomic design.-It is sealed with a chemical resistant Viton (R) (FPM).-A strap is included to hang from the shoulder. -For gardening.-For cleaning.atribut:
- Nozzle: A Mouthpc
- Nozzle Pipe Materials: Fiberglass
- Hose Material: Vinyl Chloride (PVC)
- Tank Material: Polypropylene (PP)
- MATABi Pressure Sprayer Optional Accessoriesatribut:
- Material: Polyacetal resin
- Ikeuchi Standard Straight Advance Nozzle Made of SUS303 (Nosel Air Lurus)atribut:
- Normal Pressure (MPa): 3
- Type: Straight going straight
- Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303 (Nosel Spray / Nosel Air)atribut:
- Spray Adjustment: 120°
- Type: Full cone
- Ikeuchi Straight Nozzle CCP Series (Nosel Air Lurus)Deskripsi:A straight nozzle that generates a strong striking force.atribut:
- Material: S303
- Screw Size: R1/4
- Standard Operating Pressure (MPa): 3
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air)atribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- BETE FOG NOZZLE Industrial Spray NozzleDeskripsi:Full-cone spray nozzles produce a uniform conical spray pattern that provides even distribution of liquids and consistent coverage.
- KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Deskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- TEKIRO Bit Socket Set (Set Kunci Sok)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- EXAIR Alumunium Super Air Amplifier OnlyDeskripsi:Super Air Amplifiers pull in large volumes of surrounding air using a small amount of compressed air to produce high volume, high velocity outlet flows through a fixed air gap. Utilizing the Coanda effect, a basic principle of fluidics, Air Amplifiers become a simple, low cost way to circulate air, move smoke, fumes and light materials. They are also effective as a blower to cool, clean and dry parts or processes and in workstation dust collection applications. Quiet, efficient Super Air Amplifiers will create output flows up to 25 times their consumption rate. Both the vacuum and discharge ends of the Air Amplifier can be ducted, making them ideal for drawing fresh air from another location, or moving smoke and fumes away.atribut:
- Material: Aluminium
- BAHCO Pruning Shears One Hand Secateur (Gunting Ranting / Dahan)Deskripsi:-Pruners with a traditional design.-Equipped with a lock function at the end part of handles. -For gardening work.atribut:
- Material: Steel Tools
- EXAIR NEMA 12 Cabinet Cooler SystemDeskripsi:Dirt, dust and oil resistant NEMA 12 (IP54) continuous operation Cabinet Cooler® Systems are recommended when constant cooling and constant positive purge of electronic control panels are desireable. Systems for continuous operation include a Cabinet Cooler, cold air distribution kit and filter. Unlike an expensive, freon-based air conditioner, EXAIR Cabinet Coolers incorporate a vortex tube to produce cold air from compressed air - with no moving parts. The compact Cabinet Cooler can be installed in minutes through a standard electrical knockout and maintains the NEMA rating of the electronic enclosure. All Cabinet Coolers are UL Listed and CE Compliant.Item Included:NEMA 12 Cabinet Cooler 550 Btu/hr, cold air distribution kit, automatic drain filter separator and filter mounting bracket.atribut:
- Material: Stainless Steel Vortex Tube - Aluminium Outer Components
- Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- INGCO Lithium-Ion Battery Packatribut:
- Battery: Lithium-Ion
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
Daftar Harga nozzles spray Terbaru October 2026
| EXAIR Atomizing Spray Nozzles | Rp8.399.900 |
| MATABi Sprayer | Rp1.699.900 |
| MATABi Pressure Sprayer Optional Accessories | Rp22.900 |
| Ikeuchi Standard Straight Advance Nozzle Made of SUS303 (Nosel Air Lurus) | Rp129.900 |
| Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303 (Nosel Spray / Nosel Air) | Rp239.900 |
| Ikeuchi Straight Nozzle CCP Series (Nosel Air Lurus) | Rp229.900 |
| Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air) | Rp219.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp149.900 |
| BETE FOG NOZZLE Industrial Spray Nozzle | Rp859.900 |
| KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas) | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/P103091046-1.jpg)
/P103090940-1.jpg)
/d0P110734468-1.jpg)
/P103091028-1.jpg)
/P102025048-1.jpg)

%20Mechanic%20Tool%20Set%20(Set%20Perkakas)/21P105262073-2.jpg)
/puP101003930-3.jpg)
/ivP105633679-1.jpg)

/P102633021-1.jpg)
/2qP108433098-1.jpg)

/4vP105632175-1.jpg)

/1vP102062067-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)